Motion
MPH20
Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, 2.0 Diopter Lens
Mi Item #10610631
MFR #MPH20
Price$8.36/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Clear Lens, Black Frame/Temple Color, Polycarbonate, 2.0 Diopter Lens
Mi Item #10610631
MFR #MPH20

Mfr description
MPH20 MEMPHIS MP1 BLACK FRAME, CLEAR
  • Sporty, lightweight sunglass design frame that all industrial workers love to wear
  • Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection
  • Soft, flexible TPR temples and nosepad for added comfort
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.36/pr

Specifications

Details

  • Diopter Lens
    2.0
  • Frame Color
    Black
  • Frame Temple Color
    Black
  • Frame Temple Material
    Thermoplastic Rubber
  • Lens Coating
    Anti-Fog
  • Lens Color
    Clear
  • Lens Material
    Polycarbonate
  • Manufacturer Upc Number
    766868546042
  • Series
    Memphis
  • Temple Style
    Bayonet
  • UPC_NO
    766868546042
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)