Motion
MPH20G
Safety Glasses - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, 2.0 Diopter Lens
MI ITEM #10610632
MFR #MPH20G
List Price$11.59/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Anti-Fog, Gray Lens, Black Frame/Temple Color, Polycarbonate, 2.0 Diopter Lens
MI ITEM #10610632
MFR #MPH20G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11.59/pr for your price

Overview

Mfr description
MPH20G MEMPHIS MP1 BLACK FRAME, GRAY
  • Sporty, lightweight sunglass design frame that all industrial workers love to wear
  • Polycarbonate lenses provide 99.9% UVA/UVB/UVC protection
  • Soft, flexible TPR temples and nosepad for added comfort
  • Single lens, wrap-around design for unobstructed view
  • Available in 1.0, 1.5, 2.0, and 2.5 diopter strengths, gray and clear
  • Passes ANSI Z87+ standards
  • Cord included

Specifications

  • Lens Color
    Gray
  • Lens Coating
    Anti-Fog
  • Frame Temple Color
    Black
  • Lens Material
    Polycarbonate
  • Diopter Lens
    2.0
  • Temple Style
    Bayonet
  • Series
    Memphis
  • Manufacturer Upc Number
    766868546059
  • UPC_NO
    766868546059
  • Frame Color
    Black
  • Frame Temple Material
    Thermoplastic Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought