Motion
C62092
Hand Tap - 0404 Series, 3/4 - 16 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #10611335
MFR #C62092
Price$155.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 0404 Series, 3/4 - 16 Thread Size, 4 Flutes, UNF Thread Standard, Right Hand Direction, High Speed Steel, HSS Material, Bright Finish
Mi Item #10611335
MFR #C62092

Mfr description
C62092 0404 3/4-16UNF HS HAND TAP SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$155.52/each

Specifications

Dimensions

  • Overall Length
    4.2500 in
  • Shank Diameter
    0.5900 in
  • Table Length
    4.2500 in
  • Tap Size Compatibility
    3/4-16
  • Tapping Depth
    2.0000 in
  • Thread Length  
    2.0000 in
  • Thread Size
    3/4 - 16

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Finish Coating
    Bright
  • Material
    HSS, High Speed Steel
  • Number Of Flutes  
    4
  • Series
    0404
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)