Overview
Mfr description
0321 RGRN-LAR GLOVES
Specifications
- Glove SizeL or Size 9
- SizeLarge
- Material TypeGeneral Purpose Gloves
- ColorGreen
- Manufacturer Upc Number613983079422
- UPC_NO613983079422
- TypeWork Glove
- Country of OriginCN
- Product TypesInsulated Wool Glove
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data