Motion
5134747
Electrical Circuit Tester - PRO Electrical Tester
Mi Item #10612079
MFR #5134747
Price$562.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electrical Circuit Tester - PRO Electrical Tester
Mi Item #10612079
MFR #5134747

Mfr description
T6-1000PRO/AMER T6-1000 PRO/AMER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$562.19/each

Specifications

Dimensions

  • Weight
    0.7800 lbs

Details

  • Circuit Tester Type
    Electrical Tester
  • Max Voltage Measurement
    1000 V
  • Min Voltage Measurement
    1 V
  • Safety Category
    CAT III 1000 V, CAT IV 600 V, IEC 61010-2-032, Pollution Degree 2, IEC 61010-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)