Motion
ELU30001032.00

GROVE GEAR
ELU30001032.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, Left Hand Output, 140 Frame
MI ITEM #10612260
MFR #ELU30001032.00
List Price$4,563.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELU30001032.00

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, Left Hand Output, 140 Frame
MI ITEM #10612260
MFR #ELU30001032.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,563.28/each for your price

Overview

Mfr description
ELU30001032.00 GEARBOX

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    140
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-UM830-40-L-140-
  • Weight
    52 lbs, 23.587 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Sealing Type
    Double Lip Seal
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought