Motion
10194864
Harnesse - Polyester Material, Front, Side, Back D-Ring Location, Quick Connect Leg Strap, 400 lbs Weight Capacity
MI ITEM #10612479
MFR #10194864
Price$542.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Harnesse - Polyester Material, Front, Side, Back D-Ring Location, Quick Connect Leg Strap, 400 lbs Weight Capacity
MI ITEM #10612479
MFR #10194864

Mfr description
10194864 SAFETY HARNESS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$542.77/each

Specifications

Details

  • Arc Flash Or Heat Protection
    No
  • Capacity
    400 lbs
  • Chest Strap Buckle
    Quick-Connect
  • D Ring Locations
    Back, Front, Side
  • Harness Material
    Polyester
  • Leg Strap Buckle
    Quick Connect
  • Padding Or Lining
    Shoulder Padding
  • Standards Met
    ANSI/ASSP Z359.11-2021, CSA Z259.10
  • Style Application
    General Industry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)