Motion
1R170X185X45

NTN
1R170X185X45

Inner Ring
MI ITEM #10612594
MFR #1R170X185X45
Your Price$489.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R170X185X45

Inner Ring
MI ITEM #10612594
MFR #1R170X185X45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$489.85/each(List $675.99)

Overview

Mfr description
1R170X185X45 SLEEVE

Specifications

  • Bore Diameter
    170 mm
  • Outside Diameter
    185 mm
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Fillet Radius
    1.100 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359250909
  • UPC_NO
    4547359250909
  • Weight
    2.304 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    45 mm
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R170X185X45 is an inner ring with a 170 mm bore diameter, 185 mm outside diameter, and 45 mm overall width, weighing 2.304 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought