Motion
GRG8213508.23

GROVE GEAR
GRG8213508.23

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #10612826
MFR #GRG8213508.23
List Price$3,663.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GRG8213508.23

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #10612826
MFR #GRG8213508.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,663.07/each for your price

Overview

Mfr description
GRG-WHMQ-821-40-H1-56-23 REDUCER

Specifications

  • Ratio
    40:1
  • NEMA / IEC Frame Size
    56C
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    GRG-WHMQ821-40-H1-56-23--
  • Weight
    29 lbs, 13.15 kg
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought