Overview
Mfr description
SY5320-5DZD-01F-Q
Specifications
- Piping TypeBody Ported Plug-In Integrated
- Number Of Positions3
- Number Of Solenoids2
- Solenoid Supply Voltage24 V dc
- Solenoid Electrical EntryDIN Terminal with Connector
- Flow Direction4-Way
- Port Size1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data