Overview
Mfr description
G46KTNL00213 KEVLAR NOMEX GLOVE
- Provides thermal and cut protection
- Nomex® felt lining
- Winged thumb
- Ambidextrous
Specifications
- Glove SizeOne Size Fits Most
- Ansi Isea Cut Resistance LevelANSI/ISEA 105 Cut Level 4
- ColorYellow
- ANSI Contact HeatANSI/ISEA 105 Heat Level 4
- UPC_NO845811055692
- Manufacturer Upc Number845811055692
- Material22 oz. Kevlar® Terrycloth
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data