Motion
RLS 10-2RS1

SKF
RLS 10-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.7500 in OD, 0.6875 in Width, Double Sealed, Without Snap Ring
Mi Item #10614079
MFR #RLS 10-2RS1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RLS 10-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 1.2500 in ID, 2.7500 in OD, 0.6875 in Width, Double Sealed, Without Snap Ring
Mi Item #10614079
MFR #RLS 10-2RS1

Mfr description
RLS 10 2RS1 RADIAL BRG
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    17.462 mm
  • Outside Diameter  
    2.7500 in
  • Overall Width  
    0.6875 in
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    Bearing steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    RLS 10 2RS1 RADIAL BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The RLS 10-2RS1 is a radial deep groove ball bearing with a 1.2500 in bore, straight bore, double sealed, 2.7500 in outside diameter, and 0.6875 in width, suitable for industrial applications.
  • Manufacturer Catalog Number
    RLS 10-2RS1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Static Load Capacity
    2970 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)