Motion
3800R
Air Motor - 1.45 hp, Free Speed 320 rpm, 48.0 cfm
MI ITEM #10614453
MFR #3800R
List Price$7,688.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 1.45 hp, Free Speed 320 rpm, 48.0 cfm
MI ITEM #10614453
MFR #3800R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,688.63/each for your price

Overview

Mfr description
3800R AIR MOTOR

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    1.45 hp
  • Air Consumption
    48.0 cfm
  • Free Speed
    320 rpm
  • Starting Torque
    72 in
  • Stall Torque
    96.0 in
  • Speed @ Max Torque
    160 rpm
  • Overall Length
    8.69 in
  • Overall Width
    3.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought