Motion
2135QTL-2
Air Impact Wrenche & Ratchet - 2135QTL-2 Torque Limited Impact Wrench, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 75 ft-lbs Torque, 11000 rpm Max Speed
Mi Item #10614497
MFR #2135QTL-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Impact Wrenche & Ratchet - 2135QTL-2 Torque Limited Impact Wrench, Pistol Handle, 1/2 in Drive Size, 0.2500 in Inlet, 75 ft-lbs Torque, 11000 rpm Max Speed
Mi Item #10614497
MFR #2135QTL-2

Mfr description
2135QTL-2 1/2IN QUIET AIR IMPACT
  • PROFICIENCY: While the 2135QTL-2 limits power in forward, it doesn’t disappoint in reverse. This advanced tool supplies all the torque you need and none of the torque you don’t.
  • DURABILITY: Service after service, this torque limited impact wrench is engineered to hold its own. It’s been proven tough and made to last through all the REAL WORK that comes its way.
  • CONVENIENCE: Easy to use is an understatement. The ergonomically designed 2135QTL-2 is lightweight, quiet and a pro at getting lug nuts back on cars and trucks fast.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Anvil Size
    2" Extended
  • Blows per Minute
    1250
  • Drive Size
    1/2 in
  • Inlet Size
    0.2500 in
  • Minimum Hose Size
    3/8 in
  • Overall Height
    7.2 in
  • Overall Length
    9.5 in
  • Overall Width
    2.7 in
  • Tool Weight
    4.3 lb
  • Torque
    75 ft-lbs

Details

  • Air Consumption
    5 cfm
  • Air Inlet
    1/4 NPT
  • Air Pressure
    90 psi
  • Exhaust Type
    Bottom
  • Handle Material
    Composite
  • Handle Style
    Pistol
  • Handle Type
    Pistol Grip
  • Manufacturer Upc Number
    663023127828
  • Maximum Speed
    11000 rpm
  • Product Types
    Torque Limited Air Impact Wrench
  • Reverse Torque
    780 ft-lbs
  • Series
    2135QTL-2 Torque Limited Impact Wrench
  • UPC_NO
    663023127828
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)