Motion
W5153P-C1D2

INGERSOLL-RAND
W5153P-C1D2

Cordless Impact Wrenches & Ratchet - Yes, 20 V dc, Pistol Grip Handle , 1/2 in Drive Size, Variable Speed, Lithium Ion Battery
MI ITEM #10614640
MFR #W5153P-C1D2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
W5153P-C1D2

Cordless Impact Wrenches & Ratchet - Yes, 20 V dc, Pistol Grip Handle , 1/2 in Drive Size, Variable Speed, Lithium Ion Battery
MI ITEM #10614640
MFR #W5153P-C1D2

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W5153P-C1D2 1/2IN 20V CORDLESS
  • POWER: The brushless motor and impact mechanism are finely tuned to unleash a high power-to-weight ratio, with 550 ft.-lbs. of nut busting torque and 365 ft.-lbs. of MAX torque at 5.3 lbs (with BL2022 battery). The all-metal drivetrain and hammer mechanism are designed to provide technicians the power they need without adding extra weight to the tool.
  • CONTROL: With 4 power modes (MAX Power, Half Power, Wrench Tight, and Hand Tight), you can adjust a dial instead of changing tools to deliver the right amount of torque when you need it and eliminate rework. From brake calipers to valve covers and everything in between, there’s no need to switch tools. The variable-speed switch with electronic brake provides MAX control of the tool.
  • DURABLE: Protected by a chemical-resistant composite housing and a patented steel-reinforced frame, the W5153P-C1D2 is built to withstand repeated drops onto concrete and exposure to shop fluids. The IQV® spark-free brushless technology and sealed, enhanced, lubricated reinforced bushing provide a longer-life motor you can rely on.
  • ACCESS: Thanks to its 6.5” tip-to-tail compact ergonomic design and lightweight build, the W5133P-C1D2 can easily access tight spaces, giving you access no matter where your work may be hiding. A built-in 360 degree COB LED light casts a wide beam to give you excellent visibility with no shadows.
  • Tapered hammer case / Front End
  • Shadowless LED light ring with task light mode and 4 dimmable settings
  • Compatible with IQV® 20 Series Battery System
  • Pin anvil ensures positive socket retention
  • Conforms to UL standard 12.12.01-2017 Class 1, Division 2, Groups A-D, T4; and is certified to CSA Standard C22.2 No 213. Secure battery retention cage design reduces the chance of sparks in hazardous environments.
  • Secure battery retention cage design reduces the chance of sparks in hazardous environments

Specifications

  • Drive Size
    1/2 in
  • Torque
    550 ft-lbs
  • Handle Style
    Pistol Grip
  • Blows per Minute
    3300
  • Variable Speed
    Variable Speed
  • Reversible
    Yes
  • Voltage
    20 V dc
  • Batteries Included
    Yes
  • Battery Type
    Lithium Ion
  • Battery Series
    IQV® 20
  • Overall Length
    7.2 in
  • Includes
    batteries and charger sold separately or with other kits., Bare tool only
  • Manufacturer Upc Number
    663024013908
  • UPC_NO
    663024013908
  • Certification
    C1d2- Class 1, Division 2 Groups A-d, T4, Csa Certified Standard C22.2 No 213, Ul Listed 12.12.01-2017
  • UL Listed
    Yes
  • Power Source
    Battery powered
  • Number Of Batteries Required
    1
  • Maximum Torque
    550 ft-lbs
  • Max Rpm
    2100 rpm
  • Charger Included
    Yes
  • Case Included
    Yes
  • Battery Voltage
    20 V
  • CSA Certified
    Yes
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought