Motion
W5133P
20V Mid-torque 3/8" Drive Cordless Impact Wrench, 550 ft-lbs Nut-busting Torque, Pin Retainer, Standard Anvil
MI ITEM #10614641
MFR #W5133P
List Price$609.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20V Mid-torque 3/8" Drive Cordless Impact Wrench, 550 ft-lbs Nut-busting Torque, Pin Retainer, Standard Anvil
MI ITEM #10614641
MFR #W5133P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$609.79/each for your price

Overview

Mfr description
W5133P 3/8IN 20V CORDLESS 550 FT-LB
  • POWER: The brushless motor and impact mechanism are finely tuned to unleash a high power-to-weight ratio, with 550 ft.-lbs. of nut busting torque and 365 ft.-lbs. of MAX torque at 5.3 lbs (with BL2022 battery).. The all-metal drivetrain and hammer mechanism are designed to provide technicians the power they need without adding extra weight to the tool.
  • CONTROL: With 4 power modes (MAX Power, Half Power, Wrench Tight, and Hand Tight), you can adjust a dial instead of changing tools to deliver the right amount of torque when you need it and eliminate rework. From brake calipers to valve covers and everything in between, there’s no need to switch tools. The variable-speed switch with electronic brake provides MAX control of the tool.
  • DURABLE: Protected by a chemical-resistant composite housing and a patented steel-reinforced frame, the W5133P is built to withstand repeated drops onto concrete and exposure to shop fluids. The IQV® spark-free brushless technology and sealed, enhanced, lubricated reinforced bushing provide a longer-life motor you can rely on.
  • ACCESS: Thanks to its 6.5” tip-to-tail compact ergonomic design and lightweight build, the W5133P can easily access tight spaces, giving you access no matter where your work may be hiding. A built-in 360 degree COB LED light casts a wide beam to give you excellent visibility with no shadows.
  • Tapered hammer case / Front End
  • Shadowless LED light ring with task light mode and 4 dimmable settings
  • Compatible with IQV® 20 Series Battery System
  • Pin anvil ensures positive socket retention

Specifications

  • Drive Size
    3/8 in
  • Handle Style
    Pistol Grip
  • Blows per Minute
    3300
  • Reversible
    Yes
  • Voltage
    20 V dc
  • Batteries Included
    No
  • Battery Type
    Lithium Ion
  • Battery Series
    IQV® 20
  • Overall Length
    7 in
  • Includes
    batteries and charger sold separately or with other kits., Bare tool only
  • Manufacturer Upc Number
    663024013915
  • UPC_NO
    663024013915
  • Certification
    Ul Listed, Csa Certified
  • UL Listed
    Yes
  • Power Source
    Battery powered
  • Number Of Batteries Required
    1
  • Maximum Torque
    550 ft-lbs
  • Max Rpm
    2100 rpm
  • Charger Included
    No
  • Case Included
    No
  • Battery Voltage
    20 V
  • CSA Certified
    Yes
  • Product Type
    Cordless Impact Wrenches & Ratchets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text