Motion
D25IT
Refrigerated Air Dryer - 15 scfm @ 60 Hz Air Flow Capacity, 203 psi Max, 1 Phase, 115 V ac, 60 Hz, 1/2 NPT Port Size, R 134.a Refrigerant
MI ITEM #10614861
MFR #D25IT
Your Price$3,755.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer - 15 scfm @ 60 Hz Air Flow Capacity, 203 psi Max, 1 Phase, 115 V ac, 60 Hz, 1/2 NPT Port Size, R 134.a Refrigerant
MI ITEM #10614861
MFR #D25IT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,755.94/each(List $4,507.13)

Overview

Mfr description
D25IT CYCLING REFRIGERATED DRYERS 0.42
  • Delivers a consistent pressure dew point
  • Cools the compressed air by mechanical refrigeration and condensed water is removed through an automatic drain valve
  • Non-cycling design provides reliable and economical operation while delivering moisture free air
  • Includes internal pre-filter
  • Internal after-cooler permits inlet air temperatures up to 200°F and allows for efficient moisture removal from the compressed air system
  • Includes performance indicator, automatic condensate drain and inlet strainer
  • Patented variable-speed fan
  • Voltage: 115V, single phase 60Hz
  • 203 psi Maximum

Specifications

  • Standard Dew Point
    50 °F
  • Refrigerant Type
    R 134.a
  • Maximum Air Flow
    15 scfm
  • Supply Phase
    1
  • Supply Voltage
    115 V ac
  • Supply Frequency
    60 Hz
  • Port Size
    1/2 NPT
  • Maximum Operating Pressure
    203 psi
  • Max Operating Temperature
    200 °F
  • Overall Length
  • Overall Width
    15.500 in
  • Overall Height
    26.000 in
  • Weight
    84 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought