Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Refrigerated Air Dryer - 35 scfm @ 60 Hz Air Flow Capacity, 203 psi Max, 1 Phase, 115 V ac, 60 Hz, 1/2 NPT Port Size, R 134.a Refrigerant
MI ITEM #10614888
MFR #D60IT

Mfr description
D60IT CYCLING REFRIGERATED DRYERS 0.42
  • Delivers a consistent pressure dew point
  • Cools the compressed air by mechanical refrigeration and condensed water is removed through an automatic drain valve
  • Non-cycling design provides reliable and economical operation while delivering moisture free air
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Height
    26.000 in
  • Overall Length  
    20.000 in
  • Overall Width
    15.500 in
  • Port Size
    1/2 NPT
  • Weight
    86 lbs

Details

  • Manufacturer Catalog
  • Max Operating Temperature
    200 °F
  • Maximum Air Flow
    35 scfm
  • Maximum Operating Pressure
    203 psi
  • Refrigerant Type
    R 134.a
  • Standard Dew Point
    50 °F
  • Supply Frequency
    60 Hz
  • Supply Phase
    1
  • Supply Voltage
    115 V ac

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)