Motion
SS810
SS810 and SS815 Air Starter - 150 psi, 250 ft-lbs Breakaway Torque, 75 hp Max, 3200 rpm Speed @ Max hp, 1700 scfm Flow @ Max hp
MI ITEM #10615303
MFR #SS810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SS810 and SS815 Air Starter - 150 psi, 250 ft-lbs Breakaway Torque, 75 hp Max, 3200 rpm Speed @ Max hp, 1700 scfm Flow @ Max hp
MI ITEM #10615303
MFR #SS810

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SS810

Specifications

  • Pressure Rating
    150 psi
  • Max Horsepower
    75 hp
  • Maximum Power
    75 hp
  • Speed @ Max hp
    3200 rpm
  • Flow @ Max hp
    1700 scfm
  • Additional Details
    The SS800 Series air starters feature a vane motor and run on natural gas. This series comes with pre-engage and inertia engagement types, as well as caged or overhung nose options, and can be rotated both counterclockwise and clockwise.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought