Motion
MOV075AA
Air Motor - 10.50 hp, Free Speed 5600 rpm, 260.0 cfm
Mi Item #10615393
MFR #MOV075AA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Motor - 10.50 hp, Free Speed 5600 rpm, 260.0 cfm
Mi Item #10615393
MFR #MOV075AA

Mfr description
MOV075AA AIR MOTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    8.44 in
  • Overall Width
    9.88 in
  • Stall Torque
    30.0 in
  • Starting Torque
    22.5 in

Details

  • Air Consumption
    260.0 cfm
  • Free Speed
    5600 rpm
  • Maximum Power
    10.50 hp
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    2800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)