Motion
85-7500SC
Split Leather Palm - L or Size 9, Split Cowhide Leather, Industry Grade, Color Blue
Mi Item #10615460
MFR #85-7500SC
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Leather Palm - L or Size 9, Split Cowhide Leather, Industry Grade, Color Blue
Mi Item #10615460
MFR #85-7500SC

Mfr description
85-7500SC LEATHER PALM STARCHED
  • Constructed from the most economical split cowhide available on the market today
  • Cotton lined palm for extra comfort
  • Gunn cut pattern delivers excellent durability, wear and comfort, especially for heavier gloves
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length
    38 cm
  • Weight
    20.5 kg

Details

  • Additional Details
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Back Material
    Canvas
  • Closure Type
    Elastic
  • Color
    Blue
  • Comfort Features
    Constructed from the most economical split cowhide available on the market today
  • Construction Description
    Starched Cuff Gunn Cut
  • Cuff Type
    Starched Safety
  • Description
    Used for construction, material handling and general maintenance where the glove is used until it is dirty and disposed of.
  • Description Keyword
    Leather Palm Gloves
  • Leather Grade
    Industry Grade
  • Leather Material Type
    Split Cowhide Leather
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Stitching Material
    Nylon
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)