Specifications
Dimensions
- Length6 in
- Width0.25 in
Details
- ColorSkulls
- Country of OriginIDN
- Description6615 Skulls High-Performance Bandana Do Rag
- Group & ClassCooling
- Includes1 Dew Rag
- Product LineChill-Its
- SeriesAbsorptive
- UPC_NO720476125198
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)