Motion
131B0497

DANFOSS VLT
131B0497

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 300 to 500 V ac, 0.50 hp Normal Duty, IP 20 Rating
Mi Item #10616245
MFR #131B0497
Price$1,864.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0497

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 300 to 500 V ac, 0.50 hp Normal Duty, IP 20 Rating
Mi Item #10616245
MFR #131B0497

Mfr description
FC-302PK37T5E20H1XXXXXXSXXXXA0BXCXXXXDX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,864.02/each

Specifications

Details

  • Drive Supply Voltage
    300/500 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Horsepower Rating Normal Duty
    1/2 hp
  • Number Of Input Phases
    3 ph
  • Product Type
    AC Variable Frequency & Servo Drives
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)