Motion
PW-30-FTCE-1/4X3/8PE-W-S-ULP

TACMINA CORPORATION
PW-30-FTCE-1/4X3/8PE-W-S-ULP

Solenoid-Driven Metering Pump - 30 ml/min Max Discharge, 145 psi Max, Digital Settings, Multi Functions, Digital Input/Output
Mi Item #10616843
MFR #PW-30-FTCE-1/4X3/8PE-W-S-ULP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TACMINA CORPORATION
PW-30-FTCE-1/4X3/8PE-W-S-ULP

Solenoid-Driven Metering Pump - 30 ml/min Max Discharge, 145 psi Max, Digital Settings, Multi Functions, Digital Input/Output
Mi Item #10616843
MFR #PW-30-FTCE-1/4X3/8PE-W-S-ULP

Mfr description
PW-30-FTCE-1/4X3/8PE-W-S-ULP 30ML
  • Precision solenoid driven dosing and chemical injection metering pump
  • Manual control
  • Digital input and output
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    Digital Input/Output
  • Max Discharge Pressure
    145 psi
  • Max Discharge Volume
    30 ml/min
  • Pump Material
    PVDF
  • Settings
    Digital Settings, Multi Functions
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)