Overview
Mfr description
PWM-30-FTCE-1/4X3/8PE-W-S-ULP 30ML
- Precision solenoid driven dosing and chemical injection metering pump with digital I/O and analog input
- Applications - water and waste water treatment, cooling towers, utilities, swimming pools, spa boilers, agriculture chemical processing, cleaning agents, laundries, carwashes, livestock, pulp and paper, acid caustic polymer sodium hypochlorite pH control and more
Specifications
- Max Discharge Volume30 ml/min
- Max Discharge Pressure145 psi
- SettingsDigital Settings, Multi Functions
- InputsDigital Input/Output, Analog Output
- Pump MaterialPVDF
- Diaphragm MaterialPTFE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data