Motion
PWM-100-FTCE-1/4X3/8PE-W-S-ULP

TACMINA CORPORATION
PWM-100-FTCE-1/4X3/8PE-W-S-ULP

Solenoid-Driven Metering Pump - 100 ml/min Max Discharge, 101 psi Max, Digital Settings, Multi Functions, Digital Input/Output, Analog Output
MI ITEM #10616848
MFR #PWM-100-FTCE-1/4X3/8PE-W-S-ULP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TACMINA CORPORATION
PWM-100-FTCE-1/4X3/8PE-W-S-ULP

Solenoid-Driven Metering Pump - 100 ml/min Max Discharge, 101 psi Max, Digital Settings, Multi Functions, Digital Input/Output, Analog Output
MI ITEM #10616848
MFR #PWM-100-FTCE-1/4X3/8PE-W-S-ULP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PWM-100-FTCE-1/4X3/8PE-W-S-ULP 100ML
  • Precision solenoid driven dosing and chemical injection metering pump with digital I/O and analog input
  • Applications - water and waste water treatment, cooling towers, utilities, swimming pools, spa boilers, agriculture chemical processing, cleaning agents, laundries, carwashes, livestock, pulp and paper, acid caustic polymer sodium hypochlorite pH control and more

Specifications

  • Max Discharge Volume
    100 ml/min
  • Max Discharge Pressure
    101 psi
  • Settings
    Digital Settings, Multi Functions
  • Inputs
    Digital Input/Output, Analog Output
  • Pump Material
    PVDF
  • Diaphragm Material
    PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought