Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TACMINA CORPORATION
PZD-500-FTCT-12x15PTFE-W-S-ULP

Solenoid-Driven Metering Pump - 540 ml/min Max Discharge, 29 psi Max, Digital Settings, No Input
MI ITEM #10616852
MFR #PZD-500-FTCT-12x15PTFE-W-S-ULP

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
PZD-500-FTCT-12X15PTFE-W-S-ULP 500ML
  • Precision solenoid driven dosing and chemical injection metering pump Manual control Liquid end materials
  • Applications - water and waste water treatment, cooling towers, utilities, swimming pools, spa boilers, agriculture chemical processing, cleaning agents, laundries, carwashes, livestock, pulp and paper, acid caustic polymer sodium hypochlorite pH control and more

Specifications

  • Max Discharge Volume
    540 ml/min
  • Max Discharge Pressure
    29 psi
  • Settings
    Digital Settings
  • Inputs
    No Input
  • Pump Material
    PVDF
  • Diaphragm Material
    PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text