Motion
PZiG-300-FTCT-FNPT1/2-W-S-ULP

TACMINA CORPORATION
PZiG-300-FTCT-FNPT1/2-W-S-ULP

Solenoid-Driven Metering Pump - 340 ml/min Max Discharge, 145 psi Max, Digital Settings, Advanced Functions, Digital Input/Output, Analog Output
MI ITEM #10616853
MFR #PZiG-300-FTCT-FNPT1/2-W-S-ULP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TACMINA CORPORATION
PZiG-300-FTCT-FNPT1/2-W-S-ULP

Solenoid-Driven Metering Pump - 340 ml/min Max Discharge, 145 psi Max, Digital Settings, Advanced Functions, Digital Input/Output, Analog Output
MI ITEM #10616853
MFR #PZiG-300-FTCT-FNPT1/2-W-S-ULP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PZIG-300-FTCT-FNPT1/2-W-S-ULP 300ML
  • Large Capacity Precision solenoid driven dosing and chemical injection metering pump
  • Digital input and output and Analog input
  • Applications - water and waste water treatment, cooling towers, utilities, swimming pools, spa boilers, agriculture chemical processing, cleaning agents, laundries, carwashes, livestock, pulp and paper, acid caustic polymer sodium hypochlorite pH control and more

Specifications

  • Max Discharge Volume
    340 ml/min
  • Max Discharge Pressure
    145 psi
  • Settings
    Digital Settings, Advanced Functions
  • Inputs
    Digital Input/Output, Analog Output
  • Pump Material
    PVDF
  • Diaphragm Material
    PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought