Overview
Mfr description
PZIG-500-FTCT-FNPT1/2-W-S-ULP 500ML
- Large Capacity Precision solenoid driven dosing and chemical injection metering pump
- Digital input and output and Analog input
- Applications - water and waste water treatment, cooling towers, utilities, swimming pools, spa boilers, agriculture chemical processing, cleaning agents, laundries, carwashes, livestock, pulp and paper, acid caustic polymer sodium hypochlorite pH control and more
Specifications
- Max Discharge Volume530 ml/min
- Max Discharge Pressure101 psi
- SettingsDigital Settings, Advanced Functions
- InputsDigital Input/Output, Analog Output
- Pump MaterialPVDF
- Diaphragm MaterialPTFE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data