Motion
PZiG-700-FTCT-FNPT1/2-W-S-ULP

TACMINA CORPORATION
PZiG-700-FTCT-FNPT1/2-W-S-ULP

Solenoid-Driven Metering Pump - 760 ml/min Max Discharge, 58 psi Max, Digital Settings, Advanced Functions, Digital Input/Output, Analog Output
MI ITEM #10616855
MFR #PZiG-700-FTCT-FNPT1/2-W-S-ULP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TACMINA CORPORATION
PZiG-700-FTCT-FNPT1/2-W-S-ULP

Solenoid-Driven Metering Pump - 760 ml/min Max Discharge, 58 psi Max, Digital Settings, Advanced Functions, Digital Input/Output, Analog Output
MI ITEM #10616855
MFR #PZiG-700-FTCT-FNPT1/2-W-S-ULP

Mfr description
PZIG-700-FTCT-FNPT1/2-W-S-ULP 700ML
  • Large Capacity Precision solenoid driven dosing and chemical injection metering pump
  • Digital input and output and Analog input
  • Applications - water and waste water treatment, cooling towers, utilities, swimming pools, spa boilers, agriculture chemical processing, cleaning agents, laundries, carwashes, livestock, pulp and paper, acid caustic polymer sodium hypochlorite pH control and more
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    Digital Input/Output, Analog Output
  • Max Discharge Pressure
    58 psi
  • Max Discharge Volume
    760 ml/min
  • Pump Material
    PVDF
  • Settings
    Digital Settings, Advanced Functions

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)