1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TACMINA CORPORATION
PZiG-1000-FTCT-FNPT1/2-W-S-ULP
Solenoid-Driven Metering Pump - 1000 ml/min Max Discharge, 43 psi Max, Digital Settings, Advanced Functions, Digital Input/Output, Analog Output
MI ITEM #
10616856
MFR #
PZiG-1000-FTCT-FNPT1/2-W-S-ULP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Process Pumps and Equipment
General Pumps
Dosing and Metering Pumps
TACMINA CORPORATION PZiG-1000-FTCT-FNPT1/2-W-S-ULP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TACMINA CORPORATION
PZiG-1000-FTCT-FNPT1/2-W-S-ULP
Solenoid-Driven Metering Pump - 1000 ml/min Max Discharge, 43 psi Max, Digital Settings, Advanced Functions, Digital Input/Output, Analog Output
MI ITEM #
10616856
MFR #
PZiG-1000-FTCT-FNPT1/2-W-S-ULP
Mfr description
PZIG-1000-FTCT-FNPT1/2-W-S-ULP 1000L
Large Capacity Precision solenoid driven dosing and chemical injection metering pump
Digital input and output and Analog input
Applications - water and waste water treatment, cooling towers, utilities, swimming pools, spa boilers, agriculture chemical processing, cleaning agents, laundries, carwashes, livestock, pulp and paper, acid caustic polymer sodium hypochlorite pH control and more
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Details
Diaphragm Material
PTFE
Inputs
Digital Input/Output, Analog Output
Max Discharge Pressure
43 psi
Max Discharge Volume
1000 ml/min
Pump Material
PVDF
Settings
Digital Settings, Advanced Functions
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items