Motion
IM3410-00001

PELICAN PRODUCTS
IM3410-00001

Tool Chests, Cabinets & Workbenche - 4.0000 in Deep, Black, Storm Long Case
Mi Item #10617147
MFR #IM3410-00001
Price$463.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
IM3410-00001

Tool Chests, Cabinets & Workbenche - 4.0000 in Deep, Black, Storm Long Case
Mi Item #10617147
MFR #IM3410-00001

Mfr description
IM3410-00001 WITH FOAM/BLACK CASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.95/each

Specifications

Dimensions

  • Depth
    4.0000 in
  • Length
    58.00 in
  • Weight
    20 lbs

Details

  • Color
    Black
  • Manufacturer Upc Number
    825494050191
  • Material
    Foam
  • Type
    Storm Long Case
  • UPC_NO
    825494050191
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)