Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Coating MaterialNitrile
- ColorBlack, Blue
- Lining MaterialAcrylic, HPPE - Polyurethane
- Material TypeKnit Gloves - Coated
- UPC_NO063344428862
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)