Motion
6032-2NSL
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Double Sealed, Without Snap Ring
MI ITEM #10618164
MFR #6032-2NSL
List Price$2,607.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 240 mm OD, 38 mm Width, Double Sealed, Without Snap Ring
MI ITEM #10618164
MFR #6032-2NSL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,607.50/each for your price

Overview

Mfr description
6032-2NSL BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Manufacturer Catalog Number
    6032-2NSLBXMS
  • Weight
    13 lbs
  • Description
    6032-2NSL BALL BRG
  • Country of Origin
    JAPAN
  • Harmonization Code
    8482.10.50.56
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6032-2NSLBXMS is a radial deep groove ball bearing with a 160mm bore, straight bore, double sealed, 240mm outside diameter, and 38mm width, suitable for demanding conditions.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought