Motion
84810055

Werma
84810055

848.100.55 LED PERM. LIGHT ELEMENT RED
MI ITEM #10618334
MFR #84810055
Your Price$148.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Werma
84810055

848.100.55 LED PERM. LIGHT ELEMENT RED
MI ITEM #10618334
MFR #84810055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$148.77/each(List $171.09)

Overview

Mfr description
848.100.55 LED PERM. LIGHT ELEMENT RED

Specifications

  • Color
    Red
  • Diameter
    52 mm
  • Height
    67 mm
  • Spec Sheet
  • Voltage
    24 V
  • Weight
    52 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought