Motion
SSR30XW2SS+1240L-II

THK AMERICA INC
SSR30XW2SS+1240L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 1240 mm Long
Mi Item #10619351
MFR #SSR30XW2SS+1240L-II
Price$931.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THK AMERICA INC
SSR30XW2SS+1240L-II

Standard Ball Assembly Slide - Rail Size: 30 mm, 1240 mm Long
Mi Item #10619351
MFR #SSR30XW2SS+1240L-II

Mfr description
SSR30XW2SS+1240L-II
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$931.73/each

Specifications

Dimensions

  • Length
    1240 mm
  • Rail Size
    30 mm

Details

  • Moment Capacity
    MA 1 block: 0.446 kNm, 3947.43 lbf/in, MA Double blocks: 2.4 kNm, 21241.8 lbf/in, MB 1 block: 0.274 kNm, 2425.11 lbf/in, MB Double blocks: 1.49 kNm, 13187.6 lbf/in, MC 1 block: 0.571 kNm, 5053.78 lbf/in
  • OAL
    1240 mm
  • Radial Static Load Capacity
    52.7 kN, 11847.4 lbf
  • Rail Style
    Profiled
  • Slider Type
    Wide Slider
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)