Motion
66261101530

NORTON ABRASIVES
66261101530

9 x 11 In. Paper Sheet 120 Grit A513 Garnet
MI ITEM #10619860
MFR #66261101530
List Price$1.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66261101530

9 x 11 In. Paper Sheet 120 Grit A513 Garnet
MI ITEM #10619860
MFR #66261101530

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.84/each for your price

Overview

Mfr description
66261101530 9"X11" 120-C GRIT A513
  • Natural garnet abrasive is ideal for soft woods, such as pine, and produces an excellent, consistent finish
  • Available in two backing weights: A511 A-wt. and A513 C-wt. for heavy-duty to light-duty hand sanding
  • Use dry on bare wood prior to coating
  • A good choice for surface leveling to moderate removal

Specifications

  • Application
    Finishing,Sanding
  • Abrasive Type
    Coated Paper Sheets,Sheets
  • Abrasive Material
    Garnet
  • Grit Number
    120
  • Sheet Length
    11 in
  • Sheet Width
    9 in
  • Backing Material
    C-wt. Paper
  • Backing Weight
    C-wt. Paper
  • Mounting Type
    Machine Dependent
  • Manufacturer Stock Number
    66261101530
  • Manufacturer Upc Number
    662611015301
  • UPC_NO
    66261101530
  • Package Quantity
    1
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought