Motion
KBDG5V-8-2C330N-X-M2-PE7-H1-11»

VICKERS BY DANFOSS
KBDG5V-8-2C330N-X-M2-PE7-H1-11»

24 V dc, Solenoid Controlled Pilot Operated, Subplate Mounting, 88 gpm, 5000 psi
MI ITEM #10620408
MFR #KBDG5V-8-2C330N-X-M2-PE7-H1-11»
Price$5,544.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
KBDG5V-8-2C330N-X-M2-PE7-H1-11»

24 V dc, Solenoid Controlled Pilot Operated, Subplate Mounting, 88 gpm, 5000 psi
MI ITEM #10620408
MFR #KBDG5V-8-2C330N-X-M2-PE7-H1-11»

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,544.34/each

Specifications

Details

  • Actuation
    Solenoid Controlled Pilot Operated
  • Maximum Flow Rate
    88 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Supply Voltage
    24 V dc

Overview

Mfr description
KBDG5V-8-2C330N-X-M2-PE7-H1-11 VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought