Specifications
Dimensions
- Overall Height1.0000 in, 25.40 mm
- Overall Length7.0000 in, 177.80 mm
- Overall Width1.0000 in, 25.40 mm
- Port SizeSAE-10
Details
- ActuationSolenoid Operated
- Mounting TypeScrew-in Cartridge
- Seal MaterialBuna-N
- Supply Voltage12 V dc
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)