Specifications
Dimensions
- Frame SizeMTA
- Pump Size3X4-8G
Details
- Made to OrderYES
- MaterialDuplex Stainless Steel or Stainless Steel Wetted Parts
- Pump TypeMOSHERFLO-G195
Overview
Mfr description
GMTA-A70-3X4-8G-CD4 G196-MTA 3X4-8G PUMP
- Inpro Labyrinth Seals – Standard
- Adjustable Performance
- Mounting Flange for C-Face motor Adapter
- Bearing Temperature Gauge
- Heavy Duty Bearing & Shaft
- Carbon Steel Adapter
- Extra Large Oil Sump Capacity
- Impeller - Fully Open
- Heavy Duty Power End
- 3-D Bullseye Site-Glass
- 12 months warranty
- +F17