Motion
56304
Penetrant & Multipurpose Lubricant - Yes, 4 oz, 3-4 working days Lead Time, Yes ISO Grade, Translucent Color
MI ITEM #10620595
MFR #56304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant & Multipurpose Lubricant - Yes, 4 oz, 3-4 working days Lead Time, Yes ISO Grade, Translucent Color
MI ITEM #10620595
MFR #56304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    4 oz
  • ISO Grade
    350
  • SAE Grade
    90
  • Shelf Life
    5 yr
  • Specific Gravity
    0.97

Details

  • Alcohol Content
    None
  • Ammonia Content
    None
  • Application
    • Canvas • Exercise equipment • Tents • Zippers • Shoes • Weather stripping • Treadmills • Rubber and plastic parts • Windows • Tools • Slides • Guide rails • Food processing equipment • Flow Control • Temperature Control • Motion Control Technologies • Instruments • Gauges and devices that are subject to extreme temperature and pressures • Laboratory and bath fluid • Heat transfer • Food processing chutes, bins, walls and tables in packaging and processing areas
  • Base Material
    Silicone
  • Base Type
    Oil
  • Certification
    NSF, Kosher, ISO 9001:2021
  • Color
    Translucent
  • Container Type
    Bottle
  • Dielectric Strength
    16
  • ECCN
    NLR or EAR99
  • Features & Benefits
    • High and low temperature stability • Good combustion resistance • Superior dielectric properties • High compressibility • Excellent oxidation resistance • Shear stable • Chemically inert • High spreading and wetting capabilities • NSF Registered (H1), #151067 • Kosher Certified
  • Flash Point
    Greater Than 572 °F
  • Food Grade
    Yes
  • Form
    Liquid
  • GHS Flammability Rating
    Non-Flammable
  • Harmonization Code
    340399
  • Indoor Outdoor Use
    Yes
  • Lubrication Type
    Silicone Oil
  • Manufacturer Lead Time
    3-4 working days
  • Max Operating Temperature
    392 °F
  • Min Operating Temperature
    -58 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    -58 to 392 °F
  • Package Quantity
    1 Per Box
  • Plastic Safe
    Yes
  • Product Types
    Silicone Oil
  • Removal Method
    Mineral spirits/soap
  • Scent
    Odorless
  • Solvent Free
    Yes
  • Standards Met
    NSF Registered, Category Code H-1, USDA Listed
  • Temperature Range
    -58 to 392 °F
  • UPC_NO
    082353563043
  • Viscosity
    @25°C: 350
  • Working Temperature
    -58 to 392 °F

Overview

Mfr description
56304 SUPER LUBE SILICONE OIL FOOD
  • High and low temperature stability
  • Good combustion resistance
  • Superior dielectric properties
  • High compressibility
  • Excellent oxidation resistance
  • Shear stable
  • Chemically inert
  • High spreading and wetting capabilities
  • NSF Registered (H1), #151067
  • Kosher Certified

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought