Motion
131B0653

DANFOSS VLT
131B0653

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 300 to 500 V ac, 4 hp Normal Duty, IP 20 Rating
MI ITEM #10620702
MFR #131B0653
List Price$3,179.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DANFOSS VLT
131B0653

AC Variable Frequency & Servo Drive - Input Phase 3, Supply Voltage 300 to 500 V ac, 4 hp Normal Duty, IP 20 Rating
MI ITEM #10620702
MFR #131B0653

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,179.94/each for your price

Overview

Mfr description
FC-302P3K0T5E20H2XGXXXXSXXXXA0BXCXXXXDX

Specifications

  • Number Of Input Phases
    3 ph
  • Drive Supply Voltage
    300/500 V ac
  • Horsepower Rating Normal Duty
    4 hp
  • Product Type
    AC Variable Frequency & Servo Drives
  • Enclosure Type
    IP20
  • Enclosure Rating
    IP 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text