Motion
5350

VIKAN
5350

Vikan Stainless Steel Flex Rod Handle - White
Mi Item #10620803
MFR #5350
Price$42.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
5350

Vikan Stainless Steel Flex Rod Handle - White
Mi Item #10620803
MFR #5350

Mfr description
5350 LONG FLEXIBLE HANDLE
  • This flexible rod is designed with a special screw-in thread for use for tube cleaner brushes, part numbers 5354, 5356, 5365, 5368, and 5391
  • The rod includes one 30 inch extension and can be extended by 30 inch increments by attaching part number 5346
  • The flexibility is ideal for adjusting to clean curved pipes, such as sight-glasses on large tanks and hoses used for transferring liquids from one tank to another.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.66/each

Specifications

Dimensions

  • Handle Diameter
    1 in
  • Handle Length
    61.4 in

Details

  • FDA Approved
    Y
  • Handle Color
    White
  • Handle Material
    Stainless Steel
  • Handle Type
    Flex Rod Extension
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)