Motion
60004

VIKAN
60004

Vikan 2-Liter Measuring Jug - Red
Mi Item #10620807
MFR #60004
Price$35.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
60004

Vikan 2-Liter Measuring Jug - Red
Mi Item #10620807
MFR #60004

Mfr description
60004 2-LITRE MEASURING JUGS RED
  • Pick your unit of measurement (millilitres, UK gallons, US gallons) when filling and pouring ingredients from this cleverly designed jug
  • An elongated spout and optimized handle ensure easy, precise pouring, while the wide bottom ensures stability and hygienic cleaning
  • The jug accurately measures 2000 millilitres, 65 US fluid ounces, and 70 UK fluid ounces.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.76/each

Specifications

Dimensions

  • Pail/Bucket Diameter
    8.86 in
  • Pail/Bucket Height
    8.46 in
  • Pail/Bucket Length
    5.51 in
  • Pail/Bucket Width
    8.86 in

Details

  • Color
    Red
  • FDA Approved
    Yes
  • For Use With
    Measuring
  • Handle Material
    Polypropylene
  • Includes
    1 Jug
  • Material
    Polypropylene
  • Pail Bucket Shape
    Pitcher
  • Pail/Bucket Capacity
    2 l
  • Standards Met
    FDA Compliant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)