Motion
86034

VIKAN
86034

Top Dog 6 Mil Gown, Large - Red
MI ITEM #10620808
MFR #86034
List Price$40.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
86034

Top Dog 6 Mil Gown, Large - Red
MI ITEM #10620808
MFR #86034

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.88/each for your price

Overview

Mfr description
86034 TOP DOG 6MM GOWN LARGE RED
  • These gowns feature full-length cuffed sleeves that offers full protection. The open back improves user comfort by reducing weight and providing ventilation. Food-safe (FDA and CFIA documentation available)
  • Reusable
  • Waterproof
  • Virtually non-stick and non-staining
  • Resistant to chemical and acid sanitation products
  • Non-porous surface – will not host bacteria or mold
  • Material returns to original shape after repeated stretching
  • Recyclable
  • Washer and dryer safe
  • Will not crack or stiffen in low temperatures or with repeated cleaning
  • Impervious to animal fats and degreasers
  • Does not retain odors and has no off-gassing
  • Completely latex-free for sensitive users
  • Easily repairable
  • Very high abrasion resistance

Specifications

  • Length
    45 in.
  • Material
    Ether-Based Polyurethane
  • Color
    Red
  • Product Line
    Top Dog
  • Manufacturer Upc Number
    0812904029830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text