Motion
56824

VIKAN
56824

Vikan 64 oz. Round Scoop - Red
MI ITEM #10620810
MFR #56824
List Price$23.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56824

Vikan 64 oz. Round Scoop - Red
MI ITEM #10620810
MFR #56824

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.08/each for your price

Overview

Mfr description
56824 VIKAN 64 OZ ROUND SCOOP RED
  • Ergonomically designed round bowl scoop is lightweight and durable
  • Is designed with a pouring spout on 2 sides to enable both left and right hand users to pour from the scoop
  • Its one piece construction eliminates areas where bacteria can hide
  • Smooth surface makes it extremely easy to clean, ideal for use in food production areas for moving food ingredients, liquids etc
  • There is a measuring scale inside the scoop.

Specifications

  • Color
    Red
  • Material
    Polypropylene
  • Includes
    1 scoop
  • Manufacturer Upc Number
    5705022000537

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought