Motion
40A17-IDLER
Idler Roller Chain Sprocket - 40 / 1/2 in, 1 Strand, 17 Teeth, Steel Material
Mi Item #10621636
MFR #40A17-IDLER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 40 / 1/2 in, 1 Strand, 17 Teeth, Steel Material
Mi Item #10621636
MFR #40A17-IDLER

Mfr description
40A17-IDLER IDLER SPKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    2.9750 in
  • Pitch Diameter
    2.7210 in
  • Weight
    0.50 lbs

Details

  • Chain Number & Pitch
    40 / 1/2 in
  • Finish
    Rust Prevent
  • Hub Type
    A
  • Manufacturer Upc Number
    00195057187610
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    17
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    00195057187610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)