Motion
22217
8356FRHL 2XL/3XL Lime Type R Class 3 FR Modacrylic Vest
Mi Item #10621640
MFR #22217
Price$160.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8356FRHL 2XL/3XL Lime Type R Class 3 FR Modacrylic Vest
Mi Item #10621640
MFR #22217

Mfr description
8356FRHL 2XL/3XL LIME CLASS 3 FR SAFETY
  • The GloWear® 8356FRHL Hi-Vis FR Safety Vest is a Type R Class 3 vest compliant to ASTM F1506 for flame resistance. Designed to be worn as part of a complete FR garment system, this ANSI-compliant mesh work vest is tested and certified to an ATPV 4.6 cal/cm2. FR & ANSI-COMPLIANT This ASTM F1506 and ANSI/ISEA 107-compliant Class 3 safety vest is made from GlenGuard® FR Fabric with a 5.6oz modacrylic mesh body and binding for increased airflow and breathability. This reflective vest also features a 2 ANSI-Compliant 3M Scotchlite FR reflective for heightened visibility at night or in low light environments. POCKETS & ACCESSORIES Included in the vest are one interior pocket, one dual pen pocket and a single fire-resistant radio mic tab. There is D-ring access on the back and a hook & loop closure for easy on/off. This FR high-visibility clothing is Ideal for electrical, petrochemical, oil & gas and refinery work.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.34/each

Specifications

Dimensions

  • Length
    10.25 in
  • Size
    2XL/3XL

Details

  • Color
    Lime
  • Country of Origin
    MEX
  • Description
    8356FRHL 2XL/3XL Lime Type R Class 3 FR Modacrylic Vest
  • Group & Class
    Hi-Vis Apparel
  • Includes
    1 Vest
  • Product Line
    GloWear
  • Product Type
    High-Visibility Vests
  • Series
    FR Vests - Class 2 & 3
  • UPC_NO
    720476222170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)