Motion
AP102222

HEXARMOR
AP102222

Protective Apron heavy duty 20x22 inch AP102222
MI ITEM #10621726
MFR #AP102222
List Price$343.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
AP102222

Protective Apron heavy duty 20x22 inch AP102222
MI ITEM #10621726
MFR #AP102222

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$343.38/each for your price

Overview

Mfr description
AP102222 DOUBLE LAYER 20" X 22" APRON
  • Made with SuperFabric® brand material for the highest cut-resistance available on the market, ANSI/ISEA level A9 (in noted enhanced areas) Innovative industrial puncture protection on enhanced areas from wires, metal, wood, glass Heavy Duty (double layer) Lightweight compared to alternatives Launderable

Specifications

  • Garment Type
    Protective Apron
  • Garment Use
    Industrial
  • Length
    9"
  • Width
    7"
  • Material
    SuperFabric
  • Color
    Grey
  • Resistance
    Cut, Puncture
  • Number Of Pockets
    0
  • Material Thickness
    Double Layer
  • Material Weight
    Double Layer
  • Product Line
    Arm and Body Protection
  • Manufacturer Upc Number
    815733012141
  • UPC_NO
    815733012141
  • Additional Details
    "Protective Apron heavy duty 20x22 inch AP102222"
  • Construction Description
    Heavy Duty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought