Overview
Mfr description
17-22001 FACE SHIELD SUN GLARE/RAIN CVER
- Compatible with both mechanical and magnetic face shields Easy attachment Extended protection
Specifications
- Adjustment TypeN/A
- Attachment Typeslides onto face shield
- ColorBlack
- MaterialPolypropylene
- Manufacturer Upc Number810001790974
- UPC_NO810001790974
- Length8
- Width5
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data